Zoro Homepage

Drill Bushing, Type P, Drill Size 13/16 In

  • Mfr # PT7224NM

  • Zoro # G9740701


product price: $12.59
/ea

Key Features

Size- Decimal
13/16" (0.8125)
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Rockwell Hardness
RC 62-64
Drill Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT7224NM
Zoro #
G9740701
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
13/16" (0.8125)
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Drill Size
13/16 in
Overall Length
1 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
13/16 in
Outside Dia.
1 1/8 in
Size - Decimal
1-19/64 in - 1.2969
Drill Bit Dimension Type
Wire

Details

Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Decimal Equivalent
0.8125
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.