Zoro Homepage

Drill Bushing, Type P, Drill Size 13/16 In

  • Mfr # PT7228NM

  • Zoro # G9740647


product price: $13.69
/ea

Key Features

Material - Machining
High Speed Steel
Drill Size
13/16 in
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT7228NM
Zoro #
G9740647
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
13/16 in
Size- Decimal
13/16" (0.8125)
Inside Dia.
13/16 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1 1/8 in
Overall Length
1 3/4 in
Size - Decimal
13/16" - 0.8125
Drill Bit Dimension Type
Wire

Details

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Decimal Equivalent
0.8125
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.