Zoro Homepage

Drill Bushing, Type P, Drill Size 13/16 In

  • Mfr # PT728NM

  • Zoro # G1988616


product price: $10.49
/ea

Key Features

Hardness
Rc 62-64
Outside Dia.
1 1/8 in
Inside Dia.
13/16 in
Drill Bushing Wall Type
Thin Wall
Size- Decimal
13/16" (0.8125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT728NM
Zoro #
G1988616
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/8 in
Inside Dia.
13/16 in
Overall Length
1/2 in
Size- Decimal
13/16" (0.8125)
Drill Size
13/16 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
13/16" - 0.8125

Details

Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Decimal Equivalent
0.8125
Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.