Zoro Homepage

Drill Bushing, Type P, Drill Size 1/32 In

  • Mfr # P104AO

  • Zoro # G6244971


product price: $27.49
/ea

Key Features

Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Inside Dia.
1/32 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P104AO
Zoro #
G6244971
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
1/32" (0.0312)
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Outside Dia.
5/32 in
Drill Size
1/32 in
Size - Decimal
1/32" - 0.0312

Details

Hardness
Rc 62-64
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0312
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.