Zoro Homepage

Drill Bushing, Type P, Drill Size 1/32 In

  • Mfr # P106AO

  • Zoro # G6245294


product price: $28.99
/ea

Key Features

Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Drill Size
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P106AO
Zoro #
G6245294
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1/32 in
Outside Dia.
5/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
1/32" (0.0312)
Overall Length
3/8 in
Inside Dia.
1/32 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Size - Decimal
1/32" - 0.0312

Details

Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0312
Material - Machining
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.