Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 1/32 In

  • Mfr # P136AO

  • Zoro # G6246493


product price: $28.99
/ea

Key Features

Size- Decimal
1/32" (0.0312)
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Inside Dia.
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P136AO
Zoro #
G6246493
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1/32" (0.0312)
Inside Dia.
1/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
3/8 in
Drill Size
1/32 in
Outside Dia.
13/64 in
Size - Decimal
Q - 0.3320

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Measurement System
Fractional Inch
Decimal Equivalent
0.0312
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.