Zoro Homepage

Drill Bushing, Type P, Drill Size 1/32 In

  • Mfr # P138AO

  • Zoro # G6246642


product price: $29.79
/ea

Key Features

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P138AO
Zoro #
G6246642
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Drill Size
1/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
1/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
1/32" (0.0312)
Outside Dia.
13/64 in
Size - Decimal
R - 0.3390

Details

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Decimal Equivalent
0.0312
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.