Drill Bushing, Type P, Drill Size 13/32 In
Mfr # P4028KG
Zoro # G3084107
product price: $9.79
/eaKey Features
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4028KG
Zoro #
G3084107
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
13/32 in
Size- Decimal
13/32" (0.4062)
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
13/32 in
Outside Dia.
5/8 in
Size - Decimal
10.00mm - 0.3937
Details
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Decimal Equivalent
0.4062
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.