Drill Bushing, Type P, Drill Size 13/32 In
Mfr # P4040KG
Zoro # G6270503
product price: $24.19
/eaKey Features
Drill Size
13/32 in
Size- Decimal
13/32" (0.4062)
Decimal Equivalent
0.4062
Heat Treatment
Through Hardened
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4040KG
Zoro #
G6270503
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
13/32 in
Size- Decimal
13/32" (0.4062)
Overall Length
2 1/2 in
Inside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Size - Decimal
10.50mm - 0.4134
Details
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.4062
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.