Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 13/32 In

  • Mfr # P406KG

  • Zoro # G3068908


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Size
13/32 in
Decimal Equivalent
0.4062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P406KG
Zoro #
G3068908
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
13/32 in
Size- Decimal
13/32" (0.4062)
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
13/32 in
Size - Decimal
33/64 in - 0.5156

Details

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Decimal Equivalent
0.4062
Bushing Head Type
Headless
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.