Zoro Homepage

Drill Bushing, Type P, Drill Size 13/32 In

  • Mfr # P4822KG

  • Zoro # G3061016


product price: $8.25
/ea

Key Features

Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4822KG
Zoro #
G3061016
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
13/32 in
Drill Size
13/32 in
Outside Dia.
3/4 in
Size- Decimal
13/32" (0.4062)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 3/8 in
Size - Decimal
59/64 in - 0.9219

Details

Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.4062
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.