Zoro Homepage

Drill Bushing, Type P, Drill Size 13/32 In

  • Mfr # PT4010KG

  • Zoro # G3092577


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Size- Decimal
13/32" (0.4062)
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4010KG
Zoro #
G3092577
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
13/32" (0.4062)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
5/8 in
Drill Size
13/32 in
Inside Dia.
13/32 in
Size - Decimal
#30 - 0.1285

Details

Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Finish
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.4062
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.