Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 13/64 In

  • Mfr # P268GE

  • Zoro # G3084965


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Decimal Equivalent
0.2031
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Size- Decimal
13/64" (0.2031)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P268GE
Zoro #
G3084965
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
13/64" (0.2031)
Outside Dia.
13/32 in
Inside Dia.
13/64 in
Drill Size
13/64 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1/2 in
Size - Decimal
1/4 in - 0.2500

Details

Decimal Equivalent
0.2031
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.