Drill Bushing, Type P, Drill Size 13/64 In
Mfr # P3222GE
Zoro # G3050166
product price: $8.95
/eaKey Features
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
13/64 in
Bushing Head Type
Headless
Finish
High Speed Steel
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3222GE
Zoro #
G3050166
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
13/64 in
Overall Length
1 3/8 in
Outside Dia.
1/2 in
Drill Size
13/64 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
13/64" (0.2031)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
S - 0.3480
Details
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Finish
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2031
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.