Drill Bushing, Type P, Drill Size 13/64 In
Mfr # P324GE
Zoro # G3049420
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Size- Decimal
13/64" (0.2031)
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P324GE
Zoro #
G3049420
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
13/64" (0.2031)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
13/64 in
Drill Size
13/64 in
Outside Dia.
1/2 in
Size - Decimal
U - 0.3680
Details
Bushing Head Type
Headless
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2031
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.