Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 13/64 In

  • Mfr # P325GE

  • Zoro # G3048860


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Hardness
Rc 62-64
Finish
High Speed Steel
Inside Dia.
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P325GE
Zoro #
G3048860
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
13/64 in
Overall Length
5/16 in
Size- Decimal
13/64" (0.2031)
Drill Size
13/64 in
Outside Dia.
1/2 in
Size - Decimal
V - 0.3770

Details

Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.2031
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.