Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 13/64 In

  • Mfr # PT2416GE

  • Zoro # G3062650


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Material
High Speed Steel
Drill Size
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2416GE
Zoro #
G3062650
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
13/64 in
Outside Dia.
3/8 in
Overall Length
1 in
Size- Decimal
13/64" (0.2031)
Inside Dia.
13/64 in
Size - Decimal
5/8 in - 0.6250

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2031
Material - Machining
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.