Zoro Homepage

Drill Bushing, Type P, Drill Size 13/64 In

  • Mfr # PT245GE

  • Zoro # G3062276


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Drill Size
13/64 in
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT245GE
Zoro #
G3062276
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
13/64 in
Outside Dia.
3/8 in
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
13/64 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
13/64" (0.2031)
Size - Decimal
5/8 in - 0.6250

Details

Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2031
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.