Drill Bushing, Type P, Drill Size 1/4 In
Mfr # P2622HG
Zoro # G3103795
product price: $8.25
/eaKey Features
Inside Dia.
1/4 in
Decimal Equivalent
0.2500
Bushing Head Type
Headless
Measurement System
Fractional Inch
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2622HG
Zoro #
G3103795
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia.
1/4 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
1/4 in
Outside Dia.
13/32 in
Size- Decimal
1/4" (0.2500)
Size - Decimal
#52 - 0.0635
Details
Decimal Equivalent
0.2500
Bushing Head Type
Headless
Measurement System
Fractional Inch
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.