Drill Bushing, Type P, Drill Size 1/4 In
Mfr # P3228HG
Zoro # G3049676
product price: $10.89
/eaKey Features
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
1/4" (0.2500)
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3228HG
Zoro #
G3049676
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
1/4" (0.2500)
Drill Size
1/4 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
1/4 in
Overall Length
1 3/4 in
Outside Dia.
1/2 in
Size - Decimal
T - 0.3580
Details
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.2500
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.