Zoro Homepage

Drill Bushing, Type P, Drill Size 1/4 In

  • Mfr # P324HG

  • Zoro # G3049201


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P324HG
Zoro #
G3049201
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
1/4" (0.2500)
Outside Dia.
1/2 in
Drill Size
1/4 in
Size - Decimal
U - 0.3680

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2500
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Hardness
Rc 62-64
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.