Drill Bushing, Type P, Drill Size 1/4 In
Mfr # SP00001603
Zoro # G7427621
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
1/4" (0.2500)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP00001603
Zoro #
G7427621
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
1/4" (0.2500)
Drill Size
1/4 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/8 in
Inside Dia.
1/4 in
Size - Decimal
13/16 in - 0.8125
Details
Bushing Head Type
Headless
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2500
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Item
Serrated Press-Fit Drill Bushing (SP)
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Code
SP
Head Type
No
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.