Drill Bushing, Type P, Drill Size 1/4 In
Mfr # SP00001617
Zoro # G3579685
product price: $6.49
/eaKey Features
Overall Length
3/4 in
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Size- Decimal
1/4" (0.2500)
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP00001617
Zoro #
G3579685
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
3/4 in
Size- Decimal
1/4" (0.2500)
Inside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/8 in
Drill Size
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
13/16 in - 0.8125
Details
Item
Press-Fit Drill Bushing (SP)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2500
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Code
SP
Head Type
No
Description
Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.