Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 15/16 In

  • Mfr # PT8012OH

  • Zoro # G1833295


product price: $9.69
/ea

Key Features

Outside Dia.
1 1/4 in
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.9375
Head Material
High Speed Steel
Drill Size
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8012OH
Zoro #
G1833295
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/4 in
Drill Size
15/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia.
15/16 in
Overall Length
3/4 in
Size- Decimal
15/16" (0.9375)
Size - Decimal
1-21/64 in - 1.3281
Drill Bit Dimension Type
Wire

Details

Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.9375
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Split

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.