Drill Bushing, Type P, Drill Size 15/16 In
Mfr # PT8028OH
Zoro # G9740491
product price: $13.69
/eaKey Features
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.9375
Outside Dia.
1 1/4 in
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT8028OH
Zoro #
G9740491
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 1/4 in
Size- Decimal
15/16" (0.9375)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/4 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia.
15/16 in
Drill Size
15/16 in
Size - Decimal
1-23/64 in - 1.3594
Details
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.9375
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Head Material
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.