Zoro Homepage

Drill Bushing, Type P, Drill Size 15/16 In

  • Mfr # PT8032OH

  • Zoro # G6287452


product price: $18.79
/ea

Key Features

Outside Dia.
1 1/4 in
Inside Dia.
15/16 in
Decimal Equivalent
0.9375
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8032OH
Zoro #
G6287452
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/4 in
Inside Dia.
15/16 in
Overall Length
2 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Size- Decimal
15/16" (0.9375)
Drill Size
15/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-23/64 in - 1.3594

Details

Decimal Equivalent
0.9375
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.