Drill Bushing, Type P, Drill Size 15/32 In
Mfr # P4812LA
Zoro # G3061698
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Head Material
High Speed Steel
Hardness
Rc 62-64
Drill Size
15/32 in
Size- Decimal
15/32" (0.4688)
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4812LA
Zoro #
G3061698
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
15/32 in
Size- Decimal
15/32" (0.4688)
Inside Dia.
15/32 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
3/4 in
Size - Decimal
53/64 in - 0.8281
Details
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Decimal Equivalent
0.4688
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.