Drill Bushing, Type P, Drill Size 15/32 In
Mfr # P484LA
Zoro # G3088270
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Outside Dia.
3/4 in
Rockwell Hardness
RC 62-64
Inside Dia.
15/32 in
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P484LA
Zoro #
G3088270
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/4 in
Inside Dia.
15/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
15/32" (0.4688)
Drill Size
15/32 in
Overall Length
1/4 in
Size - Decimal
#65 - 0.0350
Details
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Measurement System
Fractional Inch
Head Material
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Decimal Equivalent
0.4688
Hardness
Rc 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.