Zoro Homepage

Drill Bushing, Type P, Drill Size 15/32 In

  • Mfr # PT4810LA

  • Zoro # G3092385


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Outside Dia.
3/4 in
Decimal Equivalent
0.4688
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4810LA
Zoro #
G3092385
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Outside Dia.
3/4 in
Size- Decimal
15/32" (0.4688)
Drill Size
15/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
15/32 in
Size - Decimal
#31 - 0.1200

Details

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Decimal Equivalent
0.4688
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.