Zoro Homepage

Drill Bushing, Type P, Drill Size 15/32 In

  • Mfr # PT4820LA

  • Zoro # G3092330


product price: $8.95
/ea

Key Features

Inside Dia.
15/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Finish
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4820LA
Zoro #
G3092330
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
15/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 1/4 in
Outside Dia.
3/4 in
Drill Size
15/32 in
Size- Decimal
15/32" (0.4688)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#31 - 0.1200

Details

Finish
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.4688
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.