Drill Bushing, Type P, Drill Size 15/64 In
Mfr # P2628GX
Zoro # G3103628
product price: $10.49
/eaKey Features
Rockwell Hardness
RC 62-64
Inside Dia.
15/64 in
Size- Decimal
15/64" (0.2344)
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2628GX
Zoro #
G3103628
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
1 3/4 in
Inside Dia.
15/64 in
Size- Decimal
15/64" (0.2344)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
15/64 in
Size - Decimal
#53 - 0.0595
Details
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.2344
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.