Drill Bushing, Type P, Drill Size 15/64 In
Mfr # P3228GX
Zoro # G3049719
product price: $9.89
/eaKey Features
Size- Decimal
15/64" (0.2344)
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3228GX
Zoro #
G3049719
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
15/64" (0.2344)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
15/64 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
15/64 in
Overall Length
1 3/4 in
Outside Dia.
1/2 in
Size - Decimal
T - 0.3580
Details
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.2344
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.