Drill Bushing, Type P, Drill Size 15/64 In
Mfr # P324GX
Zoro # G3049280
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Size- Decimal
15/64" (0.2344)
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P324GX
Zoro #
G3049280
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
15/64" (0.2344)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
15/64 in
Inside Dia.
15/64 in
Overall Length
1/4 in
Outside Dia.
1/2 in
Size - Decimal
U - 0.3680
Details
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.2344
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.