Drill Bushing, Type P, Drill Size 15/64 In
Mfr # P325GX
Zoro # G3048416
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P325GX
Zoro #
G3048416
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/16 in
Inside Dia.
15/64 in
Outside Dia.
1/2 in
Drill Size
15/64 in
Size- Decimal
15/64" (0.2344)
Size - Decimal
W - 0.3860
Details
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Decimal Equivalent
0.2344
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.