Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 15/64 In

  • Mfr # P328GX

  • Zoro # G3102456


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Size- Decimal
15/64" (0.2344)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.2344
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328GX
Zoro #
G3102456
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1/2 in
Size- Decimal
15/64" (0.2344)
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
15/64 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
15/64 in
Size - Decimal
#57 - 0.0430

Details

Material - Machining
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.2344
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Head Type
Headless
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.