Drill Bushing, Type P, Drill Size 15/64 In
Mfr # PT284GX
Zoro # G3055109
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Outside Dia.
7/16 in
Inside Dia.
15/64 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT284GX
Zoro #
G3055109
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
7/16 in
Inside Dia.
15/64 in
Size- Decimal
15/64" (0.2344)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
15/64 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/4 in
Size - Decimal
A - 0.2340
Details
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2344
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.