Zoro Homepage

Drill Bushing, Type P, Drill Size 15/64 In

  • Mfr # PT285GX

  • Zoro # G3054899


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Outside Dia.
7/16 in
Drill Size
15/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
15/64 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT285GX
Zoro #
G3054899
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Drill Size
15/64 in
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
15/64 in
Size- Decimal
15/64" (0.2344)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
A - 0.2340

Details

Head Material
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Finish
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Decimal Equivalent
0.2344
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.