Drill Bushing, Type P, Drill Size 1/64 In
Mfr # P105AC
Zoro # G6244515
product price: $32.15
/eaKey Features
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Outside Dia.
5/32 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P105AC
Zoro #
G6244515
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/16 in
Outside Dia.
5/32 in
Drill Size
1/64 in
Inside Dia.
1/64 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
1/64" (0.0156)
Size - Decimal
1/64" - 0.0156
Details
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.0156
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.