Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 17/32 In

  • Mfr # P4816LR

  • Zoro # G3061320


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Decimal Equivalent
0.5312
Heat Treatment
Through Hardened
Drill Size
17/32 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4816LR
Zoro #
G3061320
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
17/32 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
17/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
17/32" (0.5312)
Overall Length
1 in
Size - Decimal
55/64 in - 0.8594

Details

Decimal Equivalent
0.5312
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.