Drill Bushing, Type P, Drill Size 17/32 In
Mfr # P4828LR
Zoro # G3060690
product price: $9.99
/eaKey Features
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
Decimal Equivalent
0.5312
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4828LR
Zoro #
G3060690
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
17/32 in
Outside Dia.
3/4 in
Size- Decimal
17/32" (0.5312)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 3/4 in
Inside Dia.
17/32 in
Size - Decimal
17/32" - 0.5312
Details
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.5312
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.