Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 17/32 In

  • Mfr # P5612LR

  • Zoro # G3087500


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Inside Dia.
17/32 in
Decimal Equivalent
0.5312
Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5612LR
Zoro #
G3087500
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
17/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
17/32" (0.5312)
Outside Dia.
7/8 in
Drill Size
17/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Size - Decimal
#7 - 0.2010

Details

Decimal Equivalent
0.5312
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.