Zoro Homepage

Drill Bushing, Type P, Drill Size 17/32 In

  • Mfr # P565LR

  • Zoro # G3083949


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P565LR
Zoro #
G3083949
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/8 in
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
17/32 in
Inside Dia.
17/32 in
Size- Decimal
17/32" (0.5312)
Size - Decimal
11/32 in - 0.3438

Details

Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Decimal Equivalent
0.5312
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.