Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 17/32 In

  • Mfr # P566LR

  • Zoro # G3083860


product price: $7.79
/ea

Key Features

Head Material
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Outside Dia.
7/8 in
Inside Dia.
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P566LR
Zoro #
G3083860
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/8 in
Inside Dia.
17/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
3/8 in
Drill Size
17/32 in
Size- Decimal
17/32" (0.5312)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
11/32 in - 0.3438

Details

Head Material
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.5312
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.