Drill Bushing, Type P, Drill Size 17/32 In
Mfr # P568LR
Zoro # G1833590
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Decimal Equivalent
0.5312
Rockwell Hardness
RC 62-64
Size- Decimal
17/32" (0.5312)
Drill Size
17/32 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568LR
Zoro #
G1833590
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
17/32" (0.5312)
Drill Size
17/32 in
Overall Length
1/2 in
Outside Dia.
7/8 in
Inside Dia.
17/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-1/32 in - 1.0039
Drill Bit Dimension Type
Wire
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.