Drill Bushing, Type P, Drill Size 17/32 In
Mfr # P6412LR
Zoro # G3083705
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia.
1 in
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6412LR
Zoro #
G3083705
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 in
Overall Length
3/4 in
Size- Decimal
17/32" (0.5312)
Drill Size
17/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
17/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-1/32 in - 1.0039
Details
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Measurement System
Fractional Inch
Decimal Equivalent
0.5312
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.