Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 17/32 In

  • Mfr # P648LR

  • Zoro # G3064260


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Head Material
High Speed Steel
Bushing Head Type
Headless
Inside Dia.
17/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P648LR
Zoro #
G3064260
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
17/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Drill Size
17/32 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
17/32" (0.5312)
Size - Decimal
17/32" - 0.5312
Drill Bit Dimension Type
Wire

Details

Head Material
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Decimal Equivalent
0.5312
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.