Zoro Homepage

Drill Bushing, Type P, Drill Size 17/32 In

  • Mfr # PT4810LR

  • Zoro # G3092358


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Decimal Equivalent
0.5312
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Inside Dia.
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4810LR
Zoro #
G3092358
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Inside Dia.
17/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
17/32" (0.5312)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
17/32 in
Outside Dia.
3/4 in
Size - Decimal
#31 - 0.1200

Details

Decimal Equivalent
0.5312
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Head Type
Headless
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.