Zoro Homepage

Drill Bushing, Type P, Drill Size 17/32 In

  • Mfr # PT4820LR

  • Zoro # G3092297


product price: $8.95
/ea

Key Features

Drill Size
17/32 in
Finish
High Speed Steel
Inside Dia.
17/32 in
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4820LR
Zoro #
G3092297
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
17/32 in
Inside Dia.
17/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
17/32" (0.5312)
Overall Length
1 1/4 in
Outside Dia.
3/4 in
Size - Decimal
#32 - 0.1160

Details

Finish
High Speed Steel
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.5312
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.