Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 17/64 In
- Mfr # P11212PJ
- Zoro # G9744917
product price:Â
$
14.19
/ea
Key Features
Hardness
Rc 62-64
Material
52100 Thru Hardened
Overall Length
3/4 in
Size- Decimal
17/64" (0.2656)
Bushing Type
Headless Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P11212PJ
- Zoro #
- G9744917
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.2656
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Concentricity Tolerance
- .0005" T.I.R. max
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Measurement System
- Fractional Inch
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 3/4 in
- Size- Decimal
- 17/64" (0.2656)
- Outside Dia. Tolerance
- +0.0019 in /+0.0023 in
- Inside Dia.
- 17/64 in
- Drill Size
- 17/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 1 3/4 in
- Size - Decimal
- #2 - 0.2210
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.