Drill Bushing, Type P, Drill Size 17/64 In
Mfr # P325HN
Zoro # G3048346
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
17/64 in
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P325HN
Zoro #
G3048346
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
17/64 in
Size- Decimal
17/64" (0.2656)
Inside Dia.
17/64 in
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
1/2 in
Size - Decimal
W - 0.3860
Details
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2656
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.